Motion
81750 1-1/2 FP COMB 12PT WR

Gearwrench
81750 1-1/2 FP COMB 12PT WR

Combination Wrench - Full Polish, 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size, 19-3/4 in OAL
MI ITEM #05504564
MFR #81750 1-1/2 FP COMB 12PT WR
Price$124.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81750 1-1/2 FP COMB 12PT WR

Combination Wrench - Full Polish, 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size, 19-3/4 in OAL
MI ITEM #05504564
MFR #81750 1-1/2 FP COMB 12PT WR

Mfr description
81750 1-1/2 FP COMB 12PT WR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.23/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-1/2 in
  • Head Diameter
    3.102 in
  • Head Thickness
    0.610 in
  • Open End Wrench Size  
    1-1/2 in
  • Overall Length  
    19-3/4 in
  • Size
    1-1/2 in
  • Weight
    2.25 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    099575817502
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)