Motion
81908 11PC CROWFOOT SAE

Gearwrench
81908 11PC CROWFOOT SAE

11 Piece Open End Crowfoot Wrench Set 3/8 to 1", with Plastic Tray
Mi Item #05504568
MFR #81908 11PC CROWFOOT SAE
Price$179.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81908 11PC CROWFOOT SAE

11 Piece Open End Crowfoot Wrench Set 3/8 to 1", with Plastic Tray
Mi Item #05504568
MFR #81908 11PC CROWFOOT SAE

Mfr description
81908 11PC CROWFOOT SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.60/each

Specifications

Dimensions

  • Fractional Sizes
    3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1

Details

  • Container Type
    Plastic Tray
  • Measurement Type
    Inch
  • Number Of Pieces
    11
  • PSC Code
    5120
  • Tool Type
    Open End Crowfoot Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)