Motion
82208
Pry Bar - 8 in OAL, Steel Material, Black Phosphate Finish
MI ITEM #05504572
MFR #82208
Price$72.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 8 in OAL, Steel Material, Black Phosphate Finish
MI ITEM #05504572
MFR #82208

Mfr description
82208 8" INDEX PRY BAR SINGLE JOINT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.23/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Length Range
    Less than 12"
  • Width
    0.7150 in

Details

  • Bar Type
    Pry Bar
  • Finish
    Black Phosphate
  • Manufacturer Upc Number
    099575822087
  • Material
    Steel
  • PSC Code
    5110
  • Tool Type
    Indexing Pry Bar
  • UPC_NO
    099575822087

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)