Motion
82210
Indexing Pry Bar - 10 in OAL, Steel Material, Black Phosphate Finish
MI ITEM #05504573
MFR #82210
Price$79.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexing Pry Bar - 10 in OAL, Steel Material, Black Phosphate Finish
MI ITEM #05504573
MFR #82210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.68/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Overall Length Range
    Less than 12"
  • Width
    0.7250 in

Details

  • Bar Type
    Indexing Pry Bar
  • Finish
    Black Phosphate
  • Manufacturer Upc Number
    099575822100
  • Material
    Steel
  • PSC Code
    5110
  • Tool Type
    Indexing Pry Bar
  • UPC_NO
    099575822100

Overview

Mfr description
82210 10" INDEX PRY BAR SINGLE JOINT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought