Specifications
Dimensions
- Maximum Tap Size Compatibility3/4 in
- Minimum Tap Size Compatibility9/16 in
- Overall Length3 in
Details
- Handle StyleNone
- RatchetingYes
- T Handle FixedNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)