Motion
84916N
Socket Set - 3/8 in Drive Size
Mi Item #05504583
MFR #84916N
Price$233.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #05504583
MFR #84916N

Mfr description
84916N 44 PC. 3/8" DRIVE 6 POINT SAE/MET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.51/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    21 mm
  • Min Size
    8 mm
  • Size Range
    3/4 in, 21.0 mm, 5/16 in, 8.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    44
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact; Standard
  • UPC_NO
    099575849169
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)