Motion
84934N
Socket Set - 1/2 in Drive Size
Mi Item #05504586
MFR #84934N
Price$305.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
Mi Item #05504586
MFR #84934N

Mfr description
84934N 19 PC. 1/2" DRIVE 6 POINT SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$305.35/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/2 in
  • Min Size
    3/8 in
  • Size Range
    1-1/2 in, 3/8 in

Details

  • ASME Spec
    B107.2
  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    19
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact
  • UPC_NO
    099575849343
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)