Motion
85454
7/16" 12 Point Indexing Ratcheting Combination Wrench 6-13/32" OAL, Steel, Full Polish Finish
MI ITEM #05504590
MFR #85454
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" 12 Point Indexing Ratcheting Combination Wrench 6-13/32" OAL, Steel, Full Polish Finish
MI ITEM #05504590
MFR #85454

Mfr description
85454 7/16 INDEX COMB WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Head Thickness
    0.127 in
  • Box End Head Width
    0.618 in
  • Box End Wrench Size  
    7/16 in
  • Head Angle
    Offset, Straight
  • Open End Head Thickness
    0.24 in
  • Open End Head Width
    0.984 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    6-13/32 in
  • Size
    7/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Indexing
  • Warranty
    Lifetime Replacement
  • Wrench Type
    Non-Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)