Motion
85458
9/16" 12 Point Indexing Ratcheting Combination Wrench 7-11/16" OAL, Steel, Full Polish Finish
MI ITEM #05504592
MFR #85458
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" 12 Point Indexing Ratcheting Combination Wrench 7-11/16" OAL, Steel, Full Polish Finish
MI ITEM #05504592
MFR #85458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85458 9/16 INDEX COMB WR

Specifications

  • Material
    Steel
  • Size
    9/16 in
  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset, Straight
  • Wrench Type
    Non-Ratcheting
  • Number Of Points
    12
  • Socket Shape
    12 PT
  • Box End Head Width
    0.728 in
  • Open End Head Width
    1.26 in
  • Box End Head Thickness
    0.171 in
  • Open End Head Thickness
    0.307 in
  • PSC Code
    5120
  • Type
    Indexing
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text