Motion
7832793-P5

THOMSON (ALTRA)
7832793-P5

Legacy Ball Screw Only - 25 mm Nominal Screw Diameter, 5000 mm Length
MI ITEM #05504680
MFR #7832793-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
7832793-P5

Legacy Ball Screw Only - 25 mm Nominal Screw Diameter, 5000 mm Length
MI ITEM #05504680
MFR #7832793-P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7832793-P5 BALL SCREW

Specifications

  • Product Types
    Ball Screw
  • Length
    5000 mm
  • Nominal Screw Diameter
    25 mm
  • Lead
    25 mm
  • Lead Accuracy
    23 μm/300mm in
  • Maximum Temperature
    300 °F
  • Technical Specifications
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text