Motion
KMK 16

SKF
KMK 16

KMK Series Bearing Lock Nut - M 80x2 Thread Size, 105 mm OD, 98 mm Face Dia., 18 mm Width, Steel
Mi Item #05504721
MFR #KMK 16
Price$220.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 16

KMK Series Bearing Lock Nut - M 80x2 Thread Size, 105 mm OD, 98 mm Face Dia., 18 mm Width, Steel
Mi Item #05504721
MFR #KMK 16

Mfr description
KMK 16 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.96/each

Specifications

Dimensions

  • Face Diameter  
    98 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    18 mm
  • Thread Size  
    M 80x2

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570831580
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMK
  • Thread Direction
    Right Hand
  • UPC_NO
    7316570831580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)