Motion
41-1420/L
Insulated Coated Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 7 Gauge, Acrylic Material
MI ITEM #05504741
MFR #41-1420/L
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 7 Gauge, Acrylic Material
MI ITEM #05504741
MFR #41-1420/L

Mfr description
41-1420L THERMOGRIP HI-VIS GLOVE
  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex "Crinkle" coating provides superior grip in wet/dry conditions and offers abrasion resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    58 cm
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Anti Slip Grip
    Yes
  • Application
    Construction, Mining, Transportation, Utilities, Food Processing
  • Back Material
    Acrylic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Yellow
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • EN388
    1221
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Construction, Mining, Transportation, Utilities, Food Processing
  • Insulated
    Yes
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Yellow
  • Liner Material
    Acrylic Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    41-1420/L
  • Manufacturer Upc Number
    616314121432
  • Material
    Acrylic
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Crinkle Finish
  • Product Line
    G Tek
  • Protection Type
    Cold, Abrasion
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    EN 388, EN 511
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314121432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)