Motion
AF30-N03-27Z-2

SMC CORP OF AMERICA
AF30-N03-27Z-2

AF Modular Style Air Filter - 3/8 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #05504864
MFR #AF30-N03-27Z-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF30-N03-27Z-2

AF Modular Style Air Filter - 3/8 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #05504864
MFR #AF30-N03-27Z-2

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF30-N03-27Z-2 AIR FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    3/8 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Body Size
    30
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text