Motion
1
All Weather Permanent Adhesive Vinyl Label Tape for B30 Printers - 2.25" Yellow
Mi Item #05504912
MFR #1
Price$330.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Weather Permanent Adhesive Vinyl Label Tape for B30 Printers - 2.25" Yellow
Mi Item #05504912
MFR #1

Mfr description
B30C-2250-595-YL B30 B595 YELLOW
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$330.84/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.0040 in
  • Width
    2.2500 in

Details

  • Color
    Yellow
  • For Use With
    Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    B30C-2250-595-YL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473183417
  • Material
    Vinyl
  • Part Number Compatibility
    BBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100, S3700, i3300, i4311, i5300
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    RoHS Compliant with Directive 2011/65/EU and 2015/863
  • Technical Data Sheet
  • Type
    Vinyl Label Tape
  • UPC_NO
    75447318341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)