Motion
104344

BRADY
104344

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Blue, 100 ft
Mi Item #05504945
MFR #104344
Price$206.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104344

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Blue, 100 ft
Mi Item #05504945
MFR #104344

Mfr description
104344 3 IN X 100 FT B514 BLUE FLOOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.60/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.0080 in, 0.20 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Blue
  • Color Features
    Blue
  • Material
    Polyester
  • Max Temperature Resistance
    140 °F | 60 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Blue
  • Standards Met
    Rohs 2011/65/EU
  • Surface Type
    General
  • Temperature Range
    -17.78 to 60 °C, 0 to 140 °F
  • Type
    Floor Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)