Motion
104343

BRADY
104343

Lane Marking Tape - 3 in Width, 30.48 m Length, 0.0080 in Thickness, Red Color
Mi Item #05504947
MFR #104343
Price$112.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104343

Lane Marking Tape - 3 in Width, 30.48 m Length, 0.0080 in Thickness, Red Color
Mi Item #05504947
MFR #104343

Mfr description
104343 3 IN X 100 FT B514 RED FLOOR
  • Ideal for marking aisles, passageways and storage locations, and pointing out important safety equipment and egress paths
  • 2 mil thick
  • Service temperature range of 0°F to 129°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.28/each

Specifications

Dimensions

  • Length
    30.48 m
  • Thickness
    0.0080 in
  • Width
    3 in

Details

  • Adhesive Type
    Permanent Rubber
  • Application
    Floor Marking
  • Color
    Red
  • Finish
    Gloss
  • Material
    Polyester
  • Product Type
    Lane Marking Tape
  • UPC_NO
    75447316121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)