Motion
73623

BRADY
73623

73623 PEDESTRIAN CROSSING 73623
Mi Item #05504955
MFR #73623
Price$95.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
73623

73623 PEDESTRIAN CROSSING 73623
Mi Item #05504955
MFR #73623

Mfr description
73623 PEDESTRIAN CROSSING 73623
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.30/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    14 in

Details

  • Graphic Type
    Text
  • Language
    English
  • Material
    Fiberglass
  • Message
    Pedestrian Crossing
  • Message Subject
    Traffic Flow & Directional Information
  • Mounting
    Corner Holes
  • Number Of Printed Sides
    1
  • Shape
    Rectangle
  • Standards Met
    RoHS, REACH SVHC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)