Motion
0880-20
18-Volt Cordless Wet/Dry Vacuum
MI ITEM #05505100
MFR #0880-20
Price$159.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18-Volt Cordless Wet/Dry Vacuum
MI ITEM #05505100
MFR #0880-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$159.00/each(Market/List $328.63)

Specifications

Dimensions

  • Height
    12.12 in
  • Overall Machine Width
    8.46 in
  • Weight
    10.1 lb

Details

  • Amperage
    3.0 A
  • Color
    Red, Black
  • Manufacturer Upc Number
    045242150434
  • Power Type
    Cordless
  • Tank Capacity
    2.0 gal (US)
  • UPC_NO
    045242150434
  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    HEPA Filtration
  • Voltage
    18.0 V
  • Warranty
    5 Years

Overview

Mfr description
0880-20 M18 VACUUM CLEANER
  • 2 Gallon Capacity
  • 30+ minutes of Clean-up on an M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack
  • 32" of Water Lift
  • 45 CFM
  • Attachments Included: 6 Foot Flexible Hose, Crevice Tool, Utility Nozzle, and HEPA Filter
  • Built-in Blower Port
  • HEPA Filter Included
  • Hose Diameter: 1-1/4"
  • Organized On-board Storage: Hose, Utility Nozzle, Crevice Tool
  • Powerful Suction for Wet & Dry Applications
  • Stackable Tool Box Design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought