1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Circuit Testers
MILWAUKEE TOOL 2202-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2202-20
Voltage Detector w/LED Light - Sound, CAT IV 1000V
MI ITEM #
05505142
MFR #
2202-20
Mfr description
2202-20 VOLTAGE DETECTOR W/LED LIGH
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Length
3.0000 in
Weight
0.165 lbs
Details
Battery Type
AAA
Indicator Type
Sound
Material
Plastic
Max Voltage Measurement
1000 V ac
Min Voltage Measurement
50 V
Safety Category
CAT IV 1000V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items