Motion
75065398

DICHTOMATIK
75065398

O-ring & Gasket Cord Stock - 0.1970 in, 5 mm Cross Section Dia., EPDM, 70 Shore A
Mi Item #05505430
MFR #75065398
Price$2.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065398

O-ring & Gasket Cord Stock - 0.1970 in, 5 mm Cross Section Dia., EPDM, 70 Shore A
Mi Item #05505430
MFR #75065398

Mfr description
75065398 .197 (5MM) EPDM 70 EXTRUDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.04/ft

Specifications

Details

  • Additional Details
    Legacy item no: CRD 197 EC613, Packaging: 1 M
  • Cross Section
    0.1970 in, 5 mm
  • Cross Section Shape
    Round
  • Durometer
    70
  • Hardness
    70 Shore A
  • Material
    EPDM
  • Method Sold
    By the Meter
  • Product Type
    O-Ring & Gasket Cord Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)