Motion
75182252

DICHTOMATIK
75182252

Round O-Ring Cord Stock - 0.500 in Cross Section Dia., Nitrile, 70 Durometer, Black
MI ITEM #05505512
MFR #75182252
Your Price$3.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75182252

Round O-Ring Cord Stock - 0.500 in Cross Section Dia., Nitrile, 70 Durometer, Black
MI ITEM #05505512
MFR #75182252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.14/ft(List $5.78)

Overview

Mfr description
75182252 NBR 70 CORD O-RING CORD
  • Produce custom O-ring size with no tooling required
  • Elimination of flash at the spliced joint prevents leakage
  • Priced per foot

Specifications

  • Cross Section
    0.500 in
  • Material
    Nitrile
  • Hardness
    70 Shore D
  • Color
    Black
  • Durometer
    70 Durometer
  • Temperature Range
    -22 to 212 °F
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought