Motion
2415-20
M12™ Right Angle Cordless Drill ( Tool Only) - 3/8 in Chuck Size, Keyless, In-line, 12 V
Mi Item #05505861
MFR #2415-20
Price$148.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Right Angle Cordless Drill ( Tool Only) - 3/8 in Chuck Size, Keyless, In-line, 12 V
Mi Item #05505861
MFR #2415-20

Mfr description
2415-20 M12 3/8 RAD DRILL TOOL ONLY
  • 3/8 in single sleeve ratcheting chuck for maximum versatility and grip
  • Extended paddle switch provides convenience and comfort
  • 3-3/4 in head length is great for working in tight spaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.41/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Torque
    100 ft-lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion (Li-ion)
  • Chuck Style
    Keyless
  • Chuck Type
    Single Sleeve
  • Color
    Red/Black
  • Handle Style
    In-line
  • Includes
    M12 12V Cordless 3/8 in. Right Angle Drill Driver (Tool Only) - 2415-20, Tool Only - Battery and Charger Sold Separately
  • Manufacturer Upc Number
    045242197163
  • Max Rpm
    800 rpm
  • Maximum Speed
    800 rpm
  • Number Of Clutch Settings
    11
  • Number Of Pieces
    1
  • Power Rating
    12 V
  • Reversible
    Reversible
  • Standards Met
    ETL Listed, UL Listed
  • UPC_NO
    045242197163
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)