Motion
75076326

DICHTOMATIK
75076326

Dichtomatik O-ring Kit - - Cross Section, - ID, - OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #05505866
MFR #75076326
Price$342.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75076326

Dichtomatik O-ring Kit - - Cross Section, - ID, - OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #05505866
MFR #75076326

Mfr description
75076326 26 SIZES - 620 PC KIT NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.48/each

Specifications

Dimensions

  • Inside Diameter  
    -
  • Outside Diameter  
    -
  • Overall Weight
    1315.42 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    -
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    -
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    -
  • Manufacturer Catalog Number
    K-COMBO, N90
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    KIT DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)