Motion
2455-20
M12™ Cordless Lithium-Ion No-Hub Driver
MI ITEM #05505970
MFR #2455-20
List Price$737.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Cordless Lithium-Ion No-Hub Driver
MI ITEM #05505970
MFR #2455-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$737.56/each for your price

Overview

Mfr description
2455-20 M12 NO-HUB COUPLING DRIVER
  • Powerful 12 Volt motor: delivers 60 in-lbs and 80 in-lbs of torque for fast installation
  • Auto shut-off with LED indicator: alerts users when torque limit has been achieved
  • LED calibration indicator: alerts users when calibration is needed
  • 0 to 750 RPM drill mode: provides increased utility for general drilling and fastening
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • On-board fuel gauge: helps you monitor the charge precisely for less downtime on the job
  • Built-in LED light: illuminates work surfaces in dark locations

Specifications

  • Color
    Red
  • Manufacturer Upc Number
    045242216383
  • UPC_NO
    045242216383
  • Overall Width
    3.31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought