Motion
2471-20
Tube, Pipe or Conduit Cutter -
MI ITEM #05506008
MFR #2471-20
Price$345.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
MI ITEM #05506008
MFR #2471-20

Mfr description
2471-20 M12 COPPER TUBING CUTTER
  • Close quarters rotating cutting head cuts pipe in confined spaces
  • Automatic adjustment from 3/8 in. to 1 in. tubing
  • Auto locking mechanism delivers up to 200 cuts per charge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$345.12/each

Specifications

Dimensions

  • Length
    14.0000 in
  • Weight
    2.8 lbs

Details

  • Additional Details
    Water-Resistant Sealed Head
  • Battery Included
    No
  • Battery Voltage
    12 V
  • Case Included
    No
  • Maximum Speed
    500 rpm
  • Power Type
    Lithium-Ion Battery
  • Traceability Certification Included
    1/2 to 1-1/8 in
  • UPC_NO
    045242158577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)