Motion
75065365

DICHTOMATIK
75065365

Round O-ring Cord Stock - 0.157 in, 4 mm Cross Section Dia., Nitrile, 70 Shore D, Black
MI ITEM #05506194
MFR #75065365
Price$0.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065365

Round O-ring Cord Stock - 0.157 in, 4 mm Cross Section Dia., Nitrile, 70 Shore D, Black
MI ITEM #05506194
MFR #75065365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.71/ft

Specifications

Details

  • Additional Details
    Packaging: 1 M, REACH: Material not affected by REACH, ROHS: COMPLIANT
  • Color
    Black
  • Cross Section
    0.157 in, 4 mm
  • Cross Section Shape
    Round
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Material
    Nitrile
  • Method Sold
    By the Meter
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    RoHS Compliant
  • Temperature Range
    -22 to 212 °F

Overview

Mfr description
75065365 NBR 70 CORD O-RING CORD
  • Produce custom O-ring size with no tooling required
  • Elimination of flash at the spliced joint prevents leakage
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought