Motion
2625-20
Cordless Reciprocating Saw - Variable Speed, 3000 spm Maximum Speed, 0.7500 in Stroke Length
MI ITEM #05506336
MFR #2625-20
Price$204.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Reciprocating Saw - Variable Speed, 3000 spm Maximum Speed, 0.7500 in Stroke Length
MI ITEM #05506336
MFR #2625-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$204.54/each

Specifications

Dimensions

  • Overall Height
    13 in
  • Overall Length
    13 in
  • Overall Width
    3.25 in
  • Stroke
    0.7500 in
  • Tool Weight
    4.1 lb

Details

  • Batteries Included
    Not Included
  • Battery Series
    XC
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    Blades Included
  • Color
    Black, Gray, Red
  • Color Finish
    Red/Black/Grey
  • Handle Style
    Trigger-Grip
  • Includes
    (1) 2625-20 HACKZALL® Reciprocating Saw, SAWZALL® Blade
  • Integrated Work Light
    Yes
  • Keyless Adjustable Shoe
    No
  • Manufacturer Upc Number
    045242200436
  • Material
    Metal, Plastic
  • Maximum Speed
    3000 spm
  • Number Of Blades
    1
  • Number Of Pieces
    1
  • UPC_NO
    045242200436
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years

Overview

Mfr description
2625-20 M18 HACKZALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought