Motion
75182218

DICHTOMATIK
75182218

Round O-Ring Cord Stock - 0.250 in Cross Section Dia., Nitrile (Buna) Rubber, 90 Durometer, Black
Mi Item #05506686
MFR #75182218
Price$3.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75182218

Round O-Ring Cord Stock - 0.250 in Cross Section Dia., Nitrile (Buna) Rubber, 90 Durometer, Black
Mi Item #05506686
MFR #75182218

Mfr description
75182218 NBR CORD O-RING CORD
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.96/ft

Specifications

Details

  • Additional Details
    Round Cross section, Cut per length, Price per Foot
  • Color
    Black
  • Cross Section
    0.250 in
  • Cross Section Tolerance
    +/-0.008 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Foot
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -22 to 212 °F
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)