Motion
75012308

DICHTOMATIK
75012308

Oil Seal - Solid, 1.181 in Shaft Dia., 1.575 in OD, 0.276 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #05506876
MFR #75012308
List Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75012308

Oil Seal - Solid, 1.181 in Shaft Dia., 1.575 in OD, 0.276 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #05506876
MFR #75012308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.53/each for your price

Overview

Mfr description
75012308 1.181"X1.575"X0.276 NBR BUNA TC

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.181 in
  • Outside Diameter
    1.575 in
  • Overall Width
    0.276 in
  • Material
    70 NBR N701R
  • Color
    Black
  • Lip Material
    Nitrile Rubber (NBR)
  • Weight
    8.765 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text