Motion
F2B-DLEZ-111-BEV

DODGE
F2B-DLEZ-111-BEV

E-Z Kleen Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange Mount, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, QuadGaurd Seal w/ Rubberized Flingers Seal
MI ITEM #05507125
MFR #F2B-DLEZ-111-BEV
List Price$717.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-DLEZ-111-BEV

E-Z Kleen Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange Mount, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, QuadGaurd Seal w/ Rubberized Flingers Seal
MI ITEM #05507125
MFR #F2B-DLEZ-111-BEV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$717.33/each for your price

Overview

Mfr description
F2BDLEZ111BEV FLG BRG 079494
  • Corrosion-resistant (CR) insert outperforms other coatings on the market today such as black oxide, zinc and thin dense chrome (TDC)
  • Tests have shown the Dodge CR insert exhibited 300% longer bearing life than a typical TDC coated insert
  • Insert load capacity is not de-rated as compared to stainless inserts
  • Concentric clamp collar locks the bearing to the shaft by tightening a single allen wrench cap screw
  • Will not mar the shaft like set screw and eccentric collar bearings, providing concentricity between the bearing and shaft
  • Anti-rotation device prevents insert rotation associated with light or rotating loads/high-speed applications
  • Expansion and non-expansion pillow blocks available for popular shaft sizes
  • High-temperature option available to 400°F
  • ±2° static misalignment

Specifications

  • Bearing Type
    E-Z Kleen Mounted Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Hole Diameter
    0.5625 in
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    QuadGaurd Seal w/ Rubberized Flingers
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Bearing Material
    Stainless Steel
  • Operating Temperature Range
    -20 to 225 °F
  • Bolt Size
    0.5625 in
  • Max Rpm
    4000 rpm
  • Series
    DLEZ
  • Bore Length
    2.0100 in
  • Dynamic Load Capacity
    7891 lbf
  • Grease Type
    Lithium Complex Grease
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Plated Steel
  • Lubricant
    H1 Food Grade
  • Maximum Speed
    3000 rpm
  • Sensor Ready
    No
  • Manufacturer Catalog Number
    079494
  • Max Bolt Hole Spacing
    5.8500 in
  • Manufacturer Upc Number
    782476790516
  • UPC_NO
    782476790516
  • Weight
    2.972 lbs
  • Static Load Capacity
    4906 lbf
  • Min Bolt Hole Spacing
    5.8500 in
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought