Motion
49-22-8400

MILWAUKEE TOOL
49-22-8400

49-22-8400 ANNULAR CUTTER KIT 6 PC
MI ITEM #05507211
MFR #49-22-8400
Price$415.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-8400

49-22-8400 ANNULAR CUTTER KIT 6 PC
MI ITEM #05507211
MFR #49-22-8400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$415.95/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/16 in, 11/16 in, 13/16 in, 15/16 in, 5/8 in, 9/16 in
  • Cutting Depth
    1.0000 in
  • Depth of Cut
    1.0000 in
  • Largest Cutter Diameter
    1-1/16 in
  • Overall Length
    6.4500 in
  • Shank Diameter
    3/4 in
  • Smallest Cutter Diameter
    9/16 in

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    6
  • Recommended Safety Equipment
    Safety Glasses

Overview

Mfr description
49-22-8400 ANNULAR CUTTER KIT 6 PC
  • Faster holes: thin-wall construction removes less material
  • Longer life: advanced tooth geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter
  • Convenient case for jobsite storage
  • Advanced tooth geometry cuts and cleans the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0011
  • Can be resharpened
  • Made in Germany
  • Includes 6-pieces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought