Specifications
Dimensions
- Minimum Flow Rate5 gpm
Details
- ActionDirect
- Max Operating Temperature240 °F
- Maximum Flow Rate50 gpm
- Operating MediumHydraulic Fluid
- Thread StandardSAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)