Motion
170PG
Needle Scaler - Pistol Grip, 23 mm Bore, 3000 bpm, 5.5 cfm
Mi Item #05507427
MFR #170PG
Price$813.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Scaler - Pistol Grip, 23 mm Bore, 3000 bpm, 5.5 cfm
Mi Item #05507427
MFR #170PG

Mfr description
170PG AIR NEEDLE SCALER 3000 BPM 1.4IN
  • This pistol grip needle scaler is designed with both power and ergonomics in mind
  • With a rubber overmold grip for maximum comfort, you can use this tool for hours with minimal fatigue.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$813.07/each

Specifications

Dimensions

  • Bore Diameter
    23 mm
  • Inlet Size
    1/4 in
  • Overall Length
    314 mm
  • Tool Weight
    5.32 lb

Details

  • Air Consumption
    5.5 cfm
  • Handle Style
    Pistol Grip
  • Impact Rate
    3000 bpm
  • Includes Needles
    Needles Sold Separately
  • Power Source
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)