Motion
180PG
Damped Chipper - Pistol Grip, 28 mm Bore, 2200 bpm, 8 cfm
Mi Item #05507428
MFR #180PG
Price$641.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Damped Chipper - Pistol Grip, 28 mm Bore, 2200 bpm, 8 cfm
Mi Item #05507428
MFR #180PG

Mfr description
180PG AIR NEEDLE SCALER 2200 BPM 1.54IN
  • This pistol grip needle scaler is designed with both power and ergonomics in mind
  • With a rubber overmold grip for maximum comfort, you can use this tool for hours with minimal fatigue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.60/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Inlet Size
    1/4 in
  • Overall Length
    314 mm
  • Tool Weight
    6.81 lb

Details

  • Air Consumption
    8 cfm
  • Handle Style
    Pistol Grip
  • Impact Rate
    2200 bpm
  • Includes Needles
    Needles Sold Separately
  • Power Source
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)