Motion
1RANC1
1 Sery - Pistol Adjustable Cushion Clutch - 1000 rpm Maximum Speed
MI ITEM #05507431
MFR #1RANC1
Price$1,167.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Sery - Pistol Adjustable Cushion Clutch - 1000 rpm Maximum Speed
MI ITEM #05507431
MFR #1RANC1

Mfr description
1RANC1 1/4INHEX PISTOL AIR SCREWDRIVER
  • Durability: Made to last and tested to 1 million cycles without failure, this tool will not let you down
  • Performance: The same results you depend on, every time
  • Compact: A smart size that's easy to maneuver
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.61/each

Specifications

Dimensions

  • Overall Length
    8.5000 in, 217 mm
  • Side to Center
    0.7000 in | 17 mm

Details

  • CFM
    13 cfm
  • Manufacturer Upc Number
    663023019598
  • Maximum Speed
    1000 rpm
  • Maximum Torque
    3.4 N-m, 30 lbs
  • Minimum Torque
    0.2 N-m, 1.5 lbs
  • UPC_NO
    663023019598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)