Motion
1RLN2S5
Air Screwdriver - Angled Handle Style, 1/4 in Compatible Bit Size, 1/8 in Inlet Size, 700 rpm Maximum Speed
MI ITEM #05507432
MFR #1RLN2S5
List Price$2,139.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - Angled Handle Style, 1/4 in Compatible Bit Size, 1/8 in Inlet Size, 700 rpm Maximum Speed
MI ITEM #05507432
MFR #1RLN2S5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,139.03/each for your price

Overview

Mfr description
1RLN2S5 1/4IN ANGLE AIR NUTRUNNER
  • Accuracy: The 1 Series delivers repeatable precision performance you can count on
  • High Performance: The 1 Series nutrunners are fast (up to 2,800 RPM) and powerful (up to 11.5Nm) to help you get the job done.

Specifications

  • Compatible Bit Size
    1/4 in
  • Inlet size
    1/8 in
  • Maximum Speed
    700 rpm
  • Maximum Torque
    46 in
  • Handle Style
    Angled
  • Variable Speed
    Variable Speed Not Included
  • Overall Length
    12-1/2 in
  • Torque
    2 to 46 in
  • Tool Weight
    1-3/4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text