Motion
241A1M
Floor Sand Rammer - 4 in Stroke, 1-5/16 in Bore, 1590 bpm, 3 in Malleable Butt
MI ITEM #05507437
MFR #241A1M
Price$2,303.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Sand Rammer - 4 in Stroke, 1-5/16 in Bore, 1590 bpm, 3 in Malleable Butt
MI ITEM #05507437
MFR #241A1M

Mfr description
241A1M RAMMER - FLOOR SAND RAMMER
  • Versatile, powerful and ergonomic, this floor sand rammer can handle any heavy duty job with ease, without having to worry about dirt and grit getting inside and ruining the machinery.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,303.94/each

Specifications

Dimensions

  • Air Inlet Thread Size
    1/4 NPT
  • Blows per Minute
    1590 bpm
  • Bore Size
    1-5/16 in
  • Butt Diameter
    3 in Malleable
  • Length
    52.75 in
  • Min Hose Inside Diameter
    3/8 in
  • Stroke
    4 in
  • Tool Weight
    27 lbs

Details

  • Actual Air Consumption
    29 cfm @ load
  • Air Pressure
    90 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)