Motion
244A-2
244a Sery Impact Wrench - 244A, Pistol Handle, Reversible, Not Variable Speed, 1/2 in Drive Size, 0.2500 in Inlet, 7000 rpm Max Speed
Mi Item #05507438
MFR #244A-2
Price$508.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
244a Sery Impact Wrench - 244A, Pistol Handle, Reversible, Not Variable Speed, 1/2 in Drive Size, 0.2500 in Inlet, 7000 rpm Max Speed
Mi Item #05507438
MFR #244A-2

Mfr description
244A-2 1/2IN AIR IMPACT 2IN ANVIL
  • Reliability: Ingersoll Rand impact wrenches are put to the test to ensure they’ll work as seamlessly as the day you bought them, every time you pull the trigger
  • Increased Control: The power regulator on the 244A Series provides you with increased control and stability on even your toughest projects
  • Increase Reach: The extended anvil on the -2 version of these impact wrenches provides you with increased reach that’s invaluable when working with deeper fasteners.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.16/each

Specifications

Dimensions

  • Blows per Minute
    1300 bpm
  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.8500 in
  • Overall Length
    9.5 in
  • Overall Width
    2.9500 in
  • Tool Weight
    6.3 lb

Details

  • Air Consumption
    5.4 cfm
  • Air Inlet
    1/4 NPT
  • Handle Style
    Pistol
  • Manufacturer Upc Number
    663023015477
  • Maximum Speed
    7000 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    500 ft-lbs
  • Reversible
    Reversible
  • Series
    244A
  • UPC_NO
    663023015477
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)