Motion
3940P2TI
1" Drive, Air Powered Impact Wrench, 2750 ft-lbs Max. Reverse Torque, Super Duty, Pistol Grip, Standard Anvil, Titanium Hammercase
Mi Item #05507445
MFR #3940P2TI
Price$7,105.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Drive, Air Powered Impact Wrench, 2750 ft-lbs Max. Reverse Torque, Super Duty, Pistol Grip, Standard Anvil, Titanium Hammercase
Mi Item #05507445
MFR #3940P2TI

Mfr description
3940P2TI 1IN AIR IMPACT WRENCH
  • Bronze End-Plate: Thanks to the bronze end-plate, this series is corrosion and wear resistant, which makes it great for outdoor conditions.
  • Durability: With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions.
  • Power: The 3900 Series delivers a high torque output, making every job a breeze.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,105.35/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    800
  • Drive Size
    1 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    in
  • Overall Length
    10.1 in
  • Tool Weight
    20.4 lb

Details

  • Air Consumption
    64 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Impact Rate
    800 bpm
  • Maximum Speed
    5300 rpm
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Reversible
  • Series
    3900 Series Impact Wrench
  • UPC_NO
    663023076775
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)