Motion
4151-5
Air Orbital Sander - 0.20 hp, Random Orbit, 0.188 in Orbit Dia., 15.50 cfm @ Load, 5.00 in Pad
MI ITEM #05507446
MFR #4151-5
Price$300.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Orbital Sander - 0.20 hp, Random Orbit, 0.188 in Orbit Dia., 15.50 cfm @ Load, 5.00 in Pad
MI ITEM #05507446
MFR #4151-5

Mfr description
4151-5 5IN RO AIR SANDER 3/16IN ORBIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.83/each

Specifications

Dimensions

  • Inlet size
    0.250 in
  • Orbit Diameter
    0.188 in
  • Overall Length
    7.000 in
  • Pad Size
    5.00 in
  • Tool Weight
    1.92 lbs

Details

  • Air Consumption @ Load
    15.50 cfm
  • Horsepower
    0.20 hp
  • Maximum Speed
    12000 rpm
  • Orbit Style
    Random
  • Pad Material
    Vinyl
  • Pad Shape
    Circular
  • Sound Level
    81.6 dB(a)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)