1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
4429
Air Reciprocating Saw - 5750 spm Max Speed, 3/8 in Stroke Length
Mi Item #
05507450
MFR #
4429
Price
$256.11
/each
Qty
Add to Cart
Previous Page
Home
INGERSOLL-RAND 4429
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
4429
Air Reciprocating Saw - 5750 spm Max Speed, 3/8 in Stroke Length
Mi Item #
05507450
MFR #
4429
Mfr description
4429 RECIPROCATING AIR SAW 3/8IN STROKE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$256
.11
/each
Add to Cart
Specifications
Dimensions
Inlet Size
1/4 in
Overall Length
235 mm
Stroke
3/8 in
Tool Weight
1.63 lb
Details
Air Consumption
7.6 cfm
Maximum Speed
5750 spm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items