Motion
44SMA
44 Series Large Air Hammer Drill - T-Handle, 3.6 hp, 155 rpm, No. 4 Morse Taper Shank Type
MI ITEM #05507451
MFR #44SMA
Price$25,858.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44 Series Large Air Hammer Drill - T-Handle, 3.6 hp, 155 rpm, No. 4 Morse Taper Shank Type
MI ITEM #05507451
MFR #44SMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,858.53/each

Specifications

Dimensions

  • Inlet size
    1/2 NPT
  • Minimum Hose Size
    3/4 in
  • Overall Length
    108 mm
  • Tool Weight
    43.75 lbs

Details

  • Air Consumption
    102 cfm
  • Air Pressure
    90 psi
  • Duty Rating
    Super Duty
  • Handle Style
    T-Handle
  • Horsepower
    3.6 hp
  • Maximum Speed
    155 rpm
  • Power Rating
    3.6 hp
  • Shank Type
    No. 4 Morse Taper
  • Variable Speed
    Not Variable Speed

Overview

Mfr description
44SMA LARGE AIR DRILL 155 RPM 3.6HP
  • Ingersoll-Rand has several series of large drills to meet your construction and industrial needs
  • The 22 Series works best for general applications up to ⅞ inch (22mm) holes, while the 33, 44, and 551 Series are better suited for opening and closing large valves, or for drilling larger holes between 1 inch (25mm) and 3 inches (76mm)
  • Side Exhaust: All the Ingersoll Rand large drills come with side exhaust to keep exhaust air pointed away from you and away from your work
  • Governed Motor: No matter which Ingersoll rand large drill series you’re interested in, you can expect a governed motor that regulates air intake to keep these drills working at the peak of their power curve
  • Lightweight: The 22 Series large drills are strong but lightweight for increased ease of use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought