Motion
4840P
Air Motor - 3.00 hp, Free Speed 475 rpm, 95.0 cfm
Mi Item #05507452
MFR #4840P
Price$4,882.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 3.00 hp, Free Speed 475 rpm, 95.0 cfm
Mi Item #05507452
MFR #4840P

Mfr description
4840P REVERSIBLE IN LINE AIR MOTOR
  • The 4800 Series has a durable inline planetary gearing system and robust vane motor design making it one of the most durable motors around.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $11,312.00)
USD$4,882.08/each

Specifications

Dimensions

  • Overall Length
    11.37 in
  • Overall Width
    4.38 in
  • Port Size
    1/2 NPT
  • Stall Torque
    125.0 in
  • Starting Torque
    93 in

Details

  • Air Consumption
    95.0 cfm
  • Free Speed
    475 rpm
  • Lubrication Type
    Lubricated
  • Maximum Power
    3.00 hp
  • Motor Type
    Air Motor
  • Mounting Type
    Face
  • Operating Temperature Range
    Maximum of 150 °F
  • Rotation
    Reversible
  • Speed @ Max Torque
    237.5 rpm
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)