Motion
588A1
588a1 Impact Wrench - 588A1, T-Handle Handle, Reversible, Not Variable Speed, 2-1/2 in Drive Size, 25.4000 mm Inlet, 25000 ft-lbs Torque, 355 rpm Max Speed
Mi Item #05507453
MFR #588A1
Price$47,934.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
588a1 Impact Wrench - 588A1, T-Handle Handle, Reversible, Not Variable Speed, 2-1/2 in Drive Size, 25.4000 mm Inlet, 25000 ft-lbs Torque, 355 rpm Max Speed
Mi Item #05507453
MFR #588A1

Mfr description
588A1 2-1/2IN AIR IMPACT WRENCH
  • Durability: With an iron hammer case and bronze end-plate, this wrench is spark proof and corrosion resistant. It will withstand even the harshest conditions
  • Reliability: Built with the most premium parts in the industry, this wrench is designed to last.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,934.61/each

Specifications

Dimensions

  • Blows per Minute
    550 bpm
  • Drive Size
    2-1/2 in
  • Inlet Size
    25.4000 mm
  • Overall Length
    676 mm
  • Tool Weight
    215 lb
  • Torque
    25000 ft-lbs

Details

  • Air Consumption
    155.0 cfm
  • Handle Style
    T-Handle
  • Impact Rate
    550 bpm
  • Maximum Speed
    355 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Reversible
  • Series
    588A1
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)