Motion
5RANST8
Pistol Grip Drill - 5, Reversible, Chuck Size 1/2 in, 900 rpm Maximum Speed
Mi Item #05507455
MFR #5RANST8
Price$932.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grip Drill - 5, Reversible, Chuck Size 1/2 in, 900 rpm Maximum Speed
Mi Item #05507455
MFR #5RANST8

Mfr description
5RANST8 1/2IN AIR DRILL 900 RPM 0.40HP
  • Performance: This handheld device is easy to wield, allowing you to drill with precision and perform well on every task
  • Durability: The high-quality chuck used to create this tool ensures it can withstand harsh environments. It won’t let you down.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$932.18/each

Specifications

Dimensions

  • Chuck Size
    1/2 in

Details

  • Air Consumption
    4 cfm
  • Manufacturer Upc Number
    663023010052
  • Maximum Speed
    900 rpm
  • Power Rating
    0.40 hp
  • Reversible
    Reversible
  • Series
    5
  • UPC_NO
    663023010052
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)