Motion
6AMST6
Air Drill Driver - Not Reversible, Pistol Grip Handle, Chuck Size 3/8 in, 1500 rpm Maximum Speed
Mi Item #05507463
MFR #6AMST6
Price$1,183.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Pistol Grip Handle, Chuck Size 3/8 in, 1500 rpm Maximum Speed
Mi Item #05507463
MFR #6AMST6

Mfr description
6AMST6 3/8IN AIR DRILL 1500RPM 0.51HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,183.52/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    203 mm
  • Tool Weight
    2.8 lbs, 1.3 kg

Details

  • Air Consumption
    20 cfm
  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Maximum Speed
    1500 rpm
  • Power Rating
    0.51 hp
  • Reversible
    Not Reversible
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)