1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
7AKST6
Pistol Grip Drill - 7, Chuck Size 3/8 in, 3200 rpm Maximum Speed
Mi Item #
05507469
MFR #
7AKST6
Price
$1,323.50
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
INGERSOLL-RAND 7AKST6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
7AKST6
Pistol Grip Drill - 7, Chuck Size 3/8 in, 3200 rpm Maximum Speed
Mi Item #
05507469
MFR #
7AKST6
Mfr description
7AKST6 3/8IN AIR DRILL 3200RPM 0.75HP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,323
.50
/each
Add to Cart
Specifications
Dimensions
Chuck Size
3/8 in
Details
Air Consumption
25 cfm
Maximum Speed
3200 rpm
Power Rating
0.75 hp
Series
7
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items