Motion
99V60S106
Vertical Grinder - Max 6000 rpm, 0.50 in Inlet, 84.0 cfm, 3.00 HP
Mi Item #05507473
MFR #99V60S106
Price$1,707.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Grinder - Max 6000 rpm, 0.50 in Inlet, 84.0 cfm, 3.00 HP
Mi Item #05507473
MFR #99V60S106

Mfr description
99V60S106 VERTICAL AIR GRINDER 6000 RPM
  • POWER: The 99 Series Vertical Grinder sports a powerful vane motor and an ideal power-to-weight ratio
  • RELIABLE: Made with you in mind, the 99 Series Vertical Grinder is a trusted tool that will last you years to come.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,707.41/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Inlet Size
    0.50 in
  • Tool Weight
    10.75 lbs
  • Weight
    10.58

Details

  • Air Consumption @ Load
    84.0 cfm
  • Horsepower
    3.00 HP
  • Manufacturer Upc Number
    663023012742
  • Material
    Steel
  • Maximum Speed
    6000 rpm
  • UPC_NO
    663023012742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)