Motion
9RSQ83
Handheld Stall Angle Air Nutrunner, 300 RPM, 0-984 in-lbs Torque Range, Lever Start
Mi Item #05507474
MFR #9RSQ83
Price$3,000.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handheld Stall Angle Air Nutrunner, 300 RPM, 0-984 in-lbs Torque Range, Lever Start
Mi Item #05507474
MFR #9RSQ83

Mfr description
9RSQ83 1/2IN ANGLE NUTRUNNER 82 FT-LB
  • Durable: With a precision shutoff clutch that has been tested to one million cycles without failure, you can count on this tool to deliver the performance you expect from it.
  • Easy to Maintain: This tool is easy to maintain thanks to a non-lube motor and easy servicing with a spanner wrench.
  • Accuracy: With this tool you'll be able to complete any job with precision.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $7,188.67)
USD$3,000.00/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Minimum Hose Size
    1/2 in
  • Overall Length
    18 in
  • Tool Weight
    7.6 lb

Details

  • Air Pressure
    90 psi
  • Handle Style
    Right Angle
  • Housing Material
    Aluminum
  • Retainer Type
    Pin Detent
  • Reversible
    Yes
  • Torque Range (in-lbs)
    0 - 984
  • UPC_NO
    663023085722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)