Motion
G1A200RH63

INGERSOLL-RAND
G1A200RH63

Air Angle Grinder - 20000 rpm Maximum Speed, 25 l/min, 0.4 hp
MI ITEM #05507481
MFR #G1A200RH63
Price$645.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
G1A200RH63

Air Angle Grinder - 20000 rpm Maximum Speed, 25 l/min, 0.4 hp
MI ITEM #05507481
MFR #G1A200RH63

Mfr description
G1A200RH63 AIR ANGLE GRINDER 3IN TYPE 1
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,076.41)
USD$645.00/each

Specifications

Dimensions

  • Hose Size
    10 mm
  • Overall Length
    5.9800 in, 152 mm

Details

  • Air Consumption
    1500 lpm
  • Air Consumption @ Load
    25 l/min
  • Air Inlet
    0.2500 in
  • Exhaust Type
    Rear
  • Free Speed
    20000 rpm
  • Horsepower
    0.4 hp
  • Maximum Speed
    20000 rpm
  • Power Rating
    0.4 hp, 0.3 kW
  • Product Types
    Air Grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)